Shop All Hex Nuts
Armor Coat
Hex Nut, 3/4"-16, Grade 8
Mfr # UST236024
Zoro # G7727889
product price: $0.50
/ea
Sold in multiples of 20 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/4"-16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST236024
- Zoro # G7727889
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 8 |
System of Measurement | Inch |
Description
Hex Nut,Finished,3/4 In.-16,Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- ZORO SELECT 3/8X6 PIN COTTER ZINC (37596PC)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- ARMOR COAT Hex Nut, 1/4"-20, Steel, Grade 8, Advanced Corrosion Resistance, 7/32 in Ht, 100 PK (UST236011)
- ARMOR COAT Hex Nut, 3/4"-10, Steel, Grade 8, Advanced Corrosion Resistance, 41/64 in Ht, 10 PK (UST236023)
- ARMOR COAT Hex Nut, 5/8"-11, Steel, Grade 8, Advanced Corrosion Resistance, 35/64 in Ht, 25 PK (UST236021)
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- ARMOR COAT Hex Nut, 7/16"-14, Steel, Grade 8, Advanced Corrosion Resistance, 3/8 in Ht, 50 PK (UST236017)
- KIPP Hex Nut, M8, Steel, Class 10, Zinc Plated, 6.50 mm Ht (K1145.308)
- Armor Coat Hex Nuts