Shop All Hex Nuts
Armor Coat
Hex Nut, 1/4"-28, Grade 8
Mfr # UST236012
Zoro # G7727721
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/4"-28
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST236012
- Zoro # G7727721
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 8 |
System of Measurement | Inch |
Description
Hex Nut,Finished,1/4 In.-28,Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4401-KIT)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.100.0400)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04360.025.0125)
- SENCO Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (10M100CKMFDS)
- ARMOR COAT Hex Nut, 5/16"-18, Steel, Grade 8, Advanced Corrosion Resistance, 17/64 in Ht, 100 PK (UST236013)
- ARMOR COAT Hex Nut, 7/16"-14, Steel, Grade 8, Advanced Corrosion Resistance, 3/8 in Ht, 50 PK (UST236017)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- ARMOR COAT Hex Nut, 1/4"-20, Steel, Grade 8, Advanced Corrosion Resistance, 7/32 in Ht, 100 PK (UST236011)
- ARMOR COAT Hex Nut, 1/2"-13, Steel, Grade 8, Advanced Corrosion Resistance, 7/16 in Ht, 50 PK (UST236019)
- ARMOR COAT Hex Nut, 3/4"-10, Steel, Grade 8, Advanced Corrosion Resistance, 41/64 in Ht, 10 PK (UST236023)
- ZORO SELECT Thin Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 100 PK (M51090.060.0001)
- Armor Coat Hex Nuts