Shop All Hex Nuts
Download CAD Files
Armor Coat
Hex Nut, 1/2"-13, Steel, Grade 8, Advanced Corrosion Resistance, 7/16 in Ht, 50 PK
Mfr # UST236019
Zoro # G3065054
CAD Available
original price:
$20.75
9% off
new price: $18.69
/pk 50, $0.37/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Advanced Corrosion Resistance
- Hex Height 7/16 in
- Hex Width 3/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST236019
- Zoro # G3065054
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2, ELV Compliant, WEEE |
Nut Height | 7/16 in |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Nut, Hex Type Standard Hex, Finish Armor Coat, Material Grade/Class Grade 8, Material Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, ELV Compliant, WEEE, Material Quality Standards ASTM A194/A194M-2020a, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness C33 to C39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04170.160.0030)
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (05531-PWR)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Steel (3534-1/4K)
- ARMOR COAT Hex Nut, 3/4"-10, Steel, Grade 8, Advanced Corrosion Resistance, 41/64 in Ht, 10 PK (UST236023)
- ARMOR COAT Hex Nut, 7/16"-14, Steel, Grade 8, Advanced Corrosion Resistance, 3/8 in Ht, 50 PK (UST236017)
- ARMOR COAT Hex Nut, 1/4"-20, Steel, Grade 8, Advanced Corrosion Resistance, 7/32 in Ht, 100 PK (UST236011)
- ARMOR COAT Hex Nut, 1"-1/8, Grade 8 (UST255737)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- ARMOR COAT Hex Nut, 5/16"-18, Steel, Grade 8, Advanced Corrosion Resistance, 17/64 in Ht, 100 PK (UST236013)
- ZORO SELECT Machine Screw Nut, #10-32, Steel, Zinc Plated, 7/64 in Ht, 8000 PK (1105NH)
- Armor Coat Hex Nuts