Shop All Hex Head Cap Screws
Armor Coat
Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 6 in L
Mfr # UST235852
Zoro # G2973092
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 1-1/8 in
- Material Steel
- Finish Armor Coat
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Coat
- MFR # UST235852
- Zoro # G2973092
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 6 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 1/2 in |
Head Height | 25/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 5/8 In.-11, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK (NB308050P-100)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (51463)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 50 PK (UST235768)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK (UST235752)
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 4 in L (UST235864)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 5 PK (UST235846)
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 5 PK (UST235859)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 10 PK (UST235842)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U55010.050.0350)
- Armor Coat Hex Head Cap Screws