Shop All Hex Head Cap Screws
Armor Coat
Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 5-1/2 in L, 10 PK
Mfr # UST235780
Zoro # G3200994
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 1/2 in
- Material Steel
- Finish Armor Coat
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST235780
- Zoro # G3200994
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5-1/2 in |
Head Width | 1/2 in |
Head Height | 15/64 in |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 3/8 In.-16, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (37763)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA15)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Brass, 100 PK (03760)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 4 in L, 5 PK (UST235848)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 50 PK (UST235739)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 25 PK (UST235755)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235771)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 50 PK (UST237592)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 10 PK (UST235842)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (00344)
- Armor Coat Hex Head Cap Screws