Shop All Hex Head Cap Screws
Armor Coat
Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK
Mfr # UST235736
Zoro # G3412245
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 1/2 in
- Material Steel
- Finish Armor Coat
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Coat
- MFR # UST235736
- Zoro # G3412245
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Head Width | 1/2 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Armor Coat, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51683)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (31C150KFC)
- GARDNER BENDER Conical Anchor, 1" L, Nylon, 100 PK (AP4-K100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.016.0075)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 5 PK (UST235846)
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 6 in L (UST235868)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 10 PK (UST235800)
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 5 PK (UST235861)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 5 PK (UST235824)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 3/4 in L, 50 PK (UST237581)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (BULK-BOLT-4504)
- Armor Coat Hex Head Cap Screws