Shop All Flat Washers
Armor Coat
Flat Washer, High Strength, 7/8" dia.-14
Mfr # UST237817
Zoro # G7734091
product price: $0.40
/ea
Sold in multiples of 50 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 7/8"
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
- System of Measurement Inch
- Inside Diameter 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST237817
- Zoro # G7734091
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Inside Diameter | 0.141 in |
Details
Item | Flat Washer |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.141 in |
System of Measurement | Inch |
Description
Flat Washer,High Strength,7/8 In. dia.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- ZORO SELECT Hitch Pin, Detent, 3/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39665.037.0400)
- G.L. HUYETT Clevis Pin, Zinc, 0.312x2 In L, PK10 (WWG-CLPUZ-011)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-632-80)
- ARMOR COAT Flat Washer, For Screw Size 3/8" , Steel Armor Coat Finish, 50 PK (UST237821)
- ARMOR COAT Flat Washer, For Screw Size 1/2" , Steel Armor Coat Finish, 25 PK (UST236043)
- ARMOR COAT Flat Washer, For Screw Size 5/16" , Steel Armor Coat Finish, 50 PK (UST236040)
- ARMOR COAT Flat Washer, For Screw Size 3/8" , Steel Armor Coat Finish, 50 PK (UST236041)
- ARMOR COAT Flat Washer, For Screw Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- ARMOR COAT Flat Washer, For Screw Size 1/4" , Steel Armor Coat Finish, 100 PK (UST237819)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 100 PK (NAS620-C6)
- Armor Coat General Washers