Shop All Flat Washers
Armor Coat
Flat Washer, For Screw Size 1/4" , Steel Armor Coat Finish, 100 PK
Mfr # UST236039
Zoro # G3037571
original price:
$8.96
4% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Armor Coat
- For Screw Size 1/4"
- Minimum Thickness 0.078 in
- Maximum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Coat
- MFR # UST236039
- Zoro # G3037571
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Armor Coat |
Minimum Thickness | 0.078 in |
Maximum Thickness | 0.078 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Thickness Tolerance | +/-0.010 in |
Type | SAE |
Resistance Properties | Corrosion Resistant, Rust Resistant |
Material Grade/Class | Through Hardened |
Tensile Strength | 150,000 psi |
Bolt Compatibility | Grade 8 |
For Use With | Screws and Studs |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Armor Coat, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness C38, Tensile Strength 150,000 psi, Thickness Tolerance +/-0.010 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 8 PK (69711)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 1600 PK (0848DPF17)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04091)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- ARMOR COAT Flat Washer, For Screw Size 1/4" , Steel Armor Coat Finish, 100 PK (UST237819)
- ARMOR COAT Flat Washer, For Screw Size 7/16" , Steel Armor Coat Finish, 25 PK (UST236042)
- ARMOR COAT Flat Washer, For Screw Size 5/8" , Steel Armor Coat Finish, 25 PK (UST236044)
- ARMOR COAT Flat Washer, For Screw Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- ARMOR COAT Flat Washer, For Screw Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- ARMOR COAT Flat Washer, For Screw Size 5/8" , Steel Armor Coat Finish, 25 PK (UST237824)
- L.H. DOTTIE Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- Armor Coat General Washers