Shop All Flat Washers
Armor Coat
Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK
Mfr # UST236044
Zoro # G2676466
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Armor Coat
- Outside Diameter 1 5/16 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Coat
- MFR # UST236044
- Zoro # G2676466
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 0.172 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Armor Coat |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.010 in |
Rockwell Hardness | C38 |
Type | SAE |
Tensile Strength | 150,000 psi |
Material Grade/Class | Through Hardened |
Resistance Properties | Corrosion Resistant, Rust Resistant |
Bolt Compatibility | Grade 8 |
For Use With | Screws and Studs |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Armor Coat, For Screw Size 5/8 in, Inside Diameter 0.172 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness C38, Tensile Strength 150,000 psi, Thickness Tolerance +/-0.010 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1 in L, 8 PK (38743)
- ITW SHAKEPROOF 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS3-046-6000N/B)
- ARMOR COAT Flat Washer, Fits Bolt Size 1/2" , Steel Armor Coat Finish, 25 PK (UST237823)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST236041)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST236045)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/8" , Steel Armor Coat Finish, 25 PK (UST237824)
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- Armor Coat General Washers