Shop All Socket Head Cap Screws
Armor Coat
5/16"-18 Socket Head Cap Screw, Plain 2-3/4 in Length
Mfr # UST235947
Zoro # G7731361
product price: $0.67
/ea
Sold in multiples of 20 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Finish Plain
- Head Height 0.312 in
- Thread Type Coarse
- Maximum Head Height 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST235947
- Zoro # G7731361
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2-3/4 in |
Head Height | 0.312 in |
Maximum Head Height | 0.312 in |
Minimum Head Height | 0.306 in |
Fastener Length | 2 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Head Type | Socket |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Finish Plain, Thread Size 5/16 In.-18, Fastener Length 2 3/4 in, Head Height 0.312 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 0.312 in, Minimum Head Height 0.306 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Steel, Grade 2, Plain Finish (45241)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (U16010.031.0112)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK (M51000.100.0140)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.025.0125)
- ARMOR COAT #10-32 Socket Head Cap Screw, 3/4 in Length (UST237394)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (UST235961)
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK (UST235883)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235914)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 10 PK (UST235994)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74204)
- Armor Coat Socket Head Cap Screws