Shop All Socket Head Cap Screws
Armor Coat
3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 25 PK
Mfr # UST235957
Zoro # G3286157
original price:
$17.65
5% off
new price: $16.69
/pk 25, $0.67/ea
Not eligible for select promotions
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Cylindrical
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST235957
- Zoro # G3286157
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Thread Length | 1 1/4 in |
Head Height | 0.375 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/4 in |
Head Diameter | 0.562 in |
Minimum Thread Length | 1-1/4 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 3/8"-16 |
Length | 1 1/4 in |
Head Dia. | 0.5625 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Armor Coat, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 540 PK (10803)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK (UST235958)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 25 PK (UST235956)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-3/4 in Length (UST235963)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 50 PK (UST235913)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 10 PK (UST235966)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07410.050.0075)
- Armor Coat Socket Head Cap Screws