Shop All Socket Head Cap Screws
Armor Coat
3/8"-16 Socket Head Cap Screw, 2-3/4 in Length
Mfr # UST235963
Zoro # G7731355
product price: $0.83
/ea
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST235963
- Zoro # G7731355
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Item | Socket Head Cap Screw |
Description
Socket Head Cap Screw,3/8 In.-16 x 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53704)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (933674)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.043.0500)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Plain 2-3/4 in Length (UST235947)
- ARMOR COAT #10-32 Socket Head Cap Screw, 3/4 in Length (UST237394)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (UST235961)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/4 in Length, 5 PK (UST235999)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 50 PK (UST235913)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.160.0110)
- Armor Coat Socket Head Cap Screws