Shop All Socket Head Cap Screws
Armor Coat
1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 25 PK
Mfr # UST235926
Zoro # G3304621
original price:
$14.99
10% off
new price: $13.49
/pk 25, $0.54/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST235926
- Zoro # G3304621
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Head Height | 0.25 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.375 in |
Head Dia. | 0.375 in |
Length | 2 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Armor Coat, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 85 mm Bore Dia., 2 PK (M36050.085.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 50 PK (U51050.037.0112)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09169)
- ZORO SELECT Sckt Set Scrw, Cup, M2.5x0.45mmx3mm, PK50 (SS6X02503-050P1)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235924)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK (UST235925)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK (UST235964)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 10 PK (UST235994)
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK (UST235883)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 10 PK (UST235995)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.040.0016)
- Armor Coat Socket Head Cap Screws