Shop All Hex Key Sets
Armor Coat
10 Piece SAE L-Shape Hex Key Set, UST260073
Mfr # UST260073
Zoro # G7482955
original price:
$8.59
10% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Armor Coat(TM)
- Number of Pieces 10
- Handle Type L-Shape
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Coat
- MFR # UST260073
- Zoro # G7482955
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes"cluded | 1/16", 1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64" |
Length Family | Short |
Range of Lengths | 1.81 in to 3.31 in |
Tip Size Code | S17 |
Details
Measurement Type | SAE |
Finish | Armor Coat(TM) |
Number of Pieces | 10 |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Handle Material | Alloy Steel |
Includes | Plastic Index |
Tether Style | Tether Capable |
Standards | ANSI |
Insulated | Uninsulated |
End Shape | L |
Material | Alloy steel |
Non-Sparking | No |
Description
This Armor Coat UST260073 10 Piece SAE L-Shape Hex Key Set is a perfect addition to your toolbox. It comes with hex keys that are made of alloy steel and finished in Armor Coat, giving them superior durability and protection against corrosion. This hex key set has an L-shaped handle for improved grip. The short arm hex keys come in sizes ranging from 1/16" to 9/64". They are SAE standard, so they can be used across various applications and product categories. Each hex key is made of alloy steel with an Armor Coat finish for superior strength and resistance to wear and tear. You definitely want the Armor Coat UST260073 10 Piece SAE L-Shape Hex Key Set if you want durable tools that will stand up to heavy use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J07511L)
- TEKTON 1-1/8 Inch Combination Wrench (18268)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST274678 (UST274678)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260074 (UST260074)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260072 (UST260072)
- BETA 13 Piece T-Shape Key Set, 9510863 (009510863)
- POWERBUILT 9Pc Metric Zeon Hex Key Wrench Set(E-Com) (240095)
- Armor Coat Wrenches