Shop All Hex Key Sets
Armor Coat
10 Piece SAE L-Shape Hex Key Set, UST260071
Mfr # UST260071
Zoro # G8481541
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Plastic Index
- Measurement Type SAE
- Number of Pieces 10
- Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Finish Armor Coat(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST260071
- Zoro # G8481541
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes"cluded | 1/16", 1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64" |
Length Family | Short |
Range of Lengths | 3.00 in to 5.31 in |
Tip Size Code | S17 |
Details
Includes | Plastic Index |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Number of Pieces | 10 |
Finish | Armor Coat(TM) |
Handle Type | L-Shape |
Handle Material | Alloy Steel |
Tether Style | Tether Capable |
Standards | ANSI |
Insulated | Uninsulated |
End Shape | L |
Material | Alloy steel |
Non-Sparking | No |
Description
Hex Key Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Armor Coat(TM), 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #60 (44730)
- HHIP 4-3/8 X 2-3/8 X 1-1/8" Single Magnetic V-Block (3402-0007)
- TEKTON High-Torque Nut Driver Set, 2-Piece (1/4, 5/16 in.) (DHD91001)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST274678 (UST274678)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260072 (UST260072)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260074 (UST260074)
- GEARWRENCH 7PC THANDLE TORX HEX KEY SET (KDT83517)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13189 (13189)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- Armor Coat Hex Key Sets