Shop All Automotive Polishers
Armor All
Vehicle Protectant, Liquid, 16 oz., Clear
Mfr # 10160
Zoro # G6543667
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto, Truck
- Container Size 16 fl oz
- pH 7.5 to 9.0 pH
- Appearance Clear
- Contains Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor All
- MFR # 10160
- Zoro # G6543667
- UPC # 070612101600
- Country of Origin China
- Category Automotive Polishers
Dimensions
Container Size | 16 fl oz |
Details
For Use With | Auto, Truck |
pH | 7.5 to 9.0 pH |
Item | Vehicle Protectant |
Appearance | Clear |
Contains | Mineral Oil |
Color | Clear |
Type | Liquid |
Container Type | Spray Bottle |
Standards | VOC Compliant |
Maximum pH Level | 9 |
Series | Original Protectant |
Base Type | Solvent |
Product Form | Liquid |
VOC Content Weight Percentage | 5 % |
Use Location | Exterior, Interior |
Biodegradable | Not Biodegradable |
Butyl-Free | Contains Butyl |
Cleaner Type | UV Interior Protectants |
Minimum pH Level | 7.5 |
Compatible Surface Material | Rubber |
Description
Vehicle Protectant, Cleaner Type UV Interior Protectants, Base Type Solvent, Product Form Liquid, Container Type Spray Bottle, Container Size 16 fl oz, Use Location Exterior, Interior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Minimum pH Level 7.5, Maximum pH Level 9, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Original Protectant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- BUYERS PRODUCTS Spring Latch W/Handle, 1/2 In, Zinc (B2595SH)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- ARMOR ALL Automotive Cleaner, Liquid, 16 oz., Clear (78513)
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White (18241)
- ARMOR ALL Trim&Plastic Restorer8Oz (17451)
- ARMOR ALL Automotive Cleaner, Aerosol, 22 oz., White (00350A)
- ARMOR ALL Vehicle Protectant, Liquid, 10 oz., Clear (11010)
- ARMOR ALL Automotive Cleaner, Wipe On, 22 oz., White (18242)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.6A (411752)
- Armor All Automotive Polishers