Shop All Automotive Polisher Accessories
Armor All
Cleaning Cloth, Blue/White, 10-1/2" L
Mfr # 17501C
Zoro # G9533338
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable Wipe
- For Use With Windshields and Glass
- Removes Film, Haze
- Length (In.) 7 in
- Color Blue, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor All
- MFR # 17501C
- Zoro # G9533338
- UPC # 00070612175014
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 3 in |
Container Size | 30 ct |
Sheet Length | 7 in |
Sheet Width | 11 in |
Details
Type | Disposable Wipe |
For Use With | Windshields and Glass |
Removes | Film, Haze |
Color | Blue, White |
Material | microfiber |
Item | Cleaning Cloth |
VOC Content Weight Percentage | 5 % |
Sheet Material | Microfiber |
Cleaner Type | Vehicle Glass Cleaners |
Number of Sheets | 30 |
Compatible Surface Material | Metal, Rubber |
Series | Glass |
Biodegradable | Not Biodegradable |
Use Location | Interior |
Base Type | Solvent |
Product Form | Wipe |
Standards | VOC Compliant |
Container Type | Soft Pack |
Butyl-Free | Contains Butyl |
Description
Cleaning Cloth, Cleaner Type Vehicle Glass Cleaners, Base Type Solvent, Product Form Wipe, Container Type Soft Pack, Container Size 30 ct, Use Location Interior, Compatible Surface Material Metal, Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Blue, White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Removes Film, Haze, Number of Sheets 30, Series Glass, Sheet Length 7 in, Sheet Material Microfiber, Sheet Width 11 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- SKF Shaft Seal, 5/8 x 1 x 1/4", CRWA1, Nitrile Rubber (6141)
- GROTE Work Lamp, 36 LED, TractorPlus, 10-30V (63821-5)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT238)
- ARMOR ALL Cleaning Cloth, Automotive Solvent Wipe, Multi-Surface Interior Cleaner, 30 ct Container Size (17497C)
- ARMOR ALL Cleaning Cloth, Orange/White, 10-1/2" L (10861)
- ZORO SELECT Precious Metal Buffing Kit, 2 Piece (12U115)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40400AS)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- Armor All Automotive Polisher Accessories