Shop All Automotive Polisher Accessories
Armor All
Cleaning Cloth, Automotive Solvent Wipe, Multi-Surface Interior Cleaner, 30 ct Container Size
Mfr # 17497C
Zoro # G9535587
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Dirt
- Type Disposable Wipe
- For Use With Interiors and General Cleaning
- Width (In.) 3 in
- Material microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor All
- MFR # 17497C
- Zoro # G9535587
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Width (In.) | 3 in |
Length (In.) | 7 in |
Sheet Width | 8 in |
Sheet Length | 7 in |
Container Size | 30 ct |
Details
Removes | Dirt |
Item | Cleaning Cloth |
Type | Disposable Wipe |
For Use With | Interiors and General Cleaning |
Material | microfiber |
Color | Purple, White |
Base Type | Solvent |
Sheet Material | Microfiber |
Compatible Surface Material | Rubber |
VOC Content Weight Percentage | 5 % |
Number of Sheets | 30 |
Container Type | Soft Pack |
Standards | VOC Compliant |
Cleaner Type | Multi-Surface Interior Vehicle Cleaners |
Biodegradable | Not Biodegradable |
Series | Cleaning Wipes |
Butyl-Free | Contains Butyl |
Product Form | Wipe |
Use Location | Interior |
Description
Cleaning Cloth, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Solvent, Product Form Wipe, Container Type Soft Pack, Container Size 30 ct, Use Location Interior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Purple, White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Removes Dirt, Number of Sheets 30, Series Cleaning Wipes, Sheet Length 7 in, Sheet Material Microfiber, Sheet Width 8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-3/4 x 3-1/2 x 3/8", CRWA1, NBR (27269)
- SEA-DOG Sea-Dog 401420-1 Down-Facing Deluxe LED Courtesy Light - White (401420-1)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- A & I PRODUCTS Metric Connecting Link w/ Spring Clip 3" x5" x1" (A-CL100M)
- ARMOR ALL Cleaning Cloth, Blue/White, 10-1/2" L (17501C)
- ARMOR ALL Cleaning Cloth, Orange/White, 10-1/2" L (10861)
- 3M Polishing Pad With Waffle Face, 8 In, Foam (05733)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, White (700139)
- 3M 3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM (7000000484)
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Black (750232)
- Armor All Automotive Polisher Accessories