Shop All Automotive Polishers
Armor All
Automotive Cleaner, Aerosol, 22 oz., White
Mfr # 00350A
Zoro # G6568867
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto, Truck
- pH 12.0 to 13.0 pH
- Appearance Foam
- Contains Alcohol Ethoxylate, Ethylene Glycol Monobutyl Ether, Isobutane, Sodium Metasilicate Pentahydrate
- Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor All
- MFR # 00350A
- Zoro # G6568867
- UPC # 071153003507
- Country of Origin United States
- Category Automotive Polishers
Dimensions
Container Size | 22 oz |
Details
For Use With | Auto, Truck |
Item | Automotive Cleaner |
pH | 12.0 to 13.0 pH |
Appearance | Foam |
Contains | Alcohol Ethoxylate, Ethylene Glycol Monobutyl Ether, Isobutane, Sodium Metasilicate Pentahydrate |
Type | Aerosol |
Container Type | Spray Bottle |
Color | White |
Standards | VOC Compliant |
Series | Tuff Stuff |
Butyl-Free | Contains Butyl |
Base Type | Solvent |
Specific Gravity | 1.00 |
Product Form | Aerosol |
Flammability | Flammable |
Use Location | Exterior, Interior |
Fragrance | Citrus |
VOC Content Weight Percentage | 5 % |
Cleaner Type | Carpet & Upholstery Vehicle Cleaners |
Compatible Surface Material | Carpet, Fabric, Vinyl |
Minimum pH Level | 12 |
Maximum pH Level | 13 |
Biodegradable | Not Biodegradable |
Description
Automotive Cleaner, Cleaner Type Carpet & Upholstery Vehicle Cleaners, Base Type Solvent, Product Form Aerosol, Container Type Spray Bottle, Container Size 22 oz, Use Location Exterior, Interior, Compatible Surface Material Carpet, Fabric, Vinyl, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Minimum pH Level 12, Maximum pH Level 13, Flammability Flammable, Fragrance Citrus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-06314)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque (G138)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear (10160)
- ARMOR ALL Automotive Cleaner, Liquid, 16 oz., Clear (78513)
- ARMOR ALL Trim&Plastic Restorer8Oz (17451)
- ARMOR ALL Vehicle Protectant, Liquid, 10 oz., Clear (11010)
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White (18241)
- ARMOR ALL Automotive Cleaner, Wipe On, 48 oz., White (10831)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.6A (411752)
- Armor All Automotive Polishers