Shop All Automotive Glass Cleaners
Armor All
Auto Glass Cleaner, Liquid, 22 oz., Clear
Mfr # 32022
Zoro # G6544443
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Clear
- Container Size 22 fl oz
- For Use With Auto, Truck
- Color Clear
- Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor All
- MFR # 32022
- Zoro # G6544443
- UPC # 070612320223
- Country of Origin United States
- Category Automotive Glass Cleaners
Dimensions
Container Size | 22 fl oz |
Details
Item | Auto Glass Cleaner |
Appearance | Clear |
For Use With | Auto, Truck |
Color | Clear |
Container Type | Spray Bottle |
pH | 9.0 to 11.0 pH |
Type | Liquid |
Contains | Propylene Glycol Butyl Ether |
Standards | VOC Compliant |
Butyl-Free | Contains Butyl |
Biodegradable | Not Biodegradable |
Use Location | Exterior, Interior |
Product Form | Liquid |
Base Type | Solvent |
Minimum pH Level | 9 |
Maximum pH Level | 11 |
Cleaner Type | Vehicle Glass Cleaners |
Fragrance | Alcohol |
Compatible Surface Material | Aluminum, Metal |
Series | Auto Glass |
VOC Content Weight Percentage | 5 % |
Description
Auto Glass Cleaner, Cleaner Type Vehicle Glass Cleaners, Base Type Solvent, Product Form Liquid, Container Type Spray Bottle, Container Size 22 fl oz, Use Location Exterior, Interior, Compatible Surface Material Aluminum, Metal, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 11, Fragrance Alcohol, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Twin Eye Fender, 6.5" X 23", White (79021)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- RISLONE Concentrated Engine Oil Supplement, 11oz. (4405)
- PACE EDWARDS Bedlocker Kt - 2020 - Silverado/Sierra Hd - 8' - Lb (BLCA35A66)
- ARMOR ALL Extreme Shield + Ceramic Glass Treatment Spray 18 oz (19402)
- ARMOR ALL Auto Glass Cleaner, Wipe On, 22 oz., White (18275)
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- STONER Invisible Glass Trigger (92166)
- PROTOCHEM LABORATORIES Concentrated Wash And Deicer For Wndshields, 1 gal., PK4 (PC-94B-1)
- INVISIBLE GLASS Aero (91166)
- PROJE PREMIUM CAR CARE Glass Cleaner 16oz - Safe on Tinted and Non-Tinted Windows (10002)
- Armor All Automotive Glass Cleaners