Shop All Automotive Soaps
This Product is Discontinued
Armor All
16 Oz. Vehicle Wax Bottle, White, Liquid (Discontinued)
Mfr # 78462
Zoro # G1456058
This Product is Discontinued
Key Features
- Container Size 16 Oz.
- Container Type Bottle
- Color White
- Type Liquid
- pH 8.0 to 9.0 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor All
- MFR # 78462
- Zoro # G1456058
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 16 Oz. |
Details
Item | Vehicle Wax |
Container Type | Bottle |
Color | White |
Type | Liquid |
pH | 8.0 to 9.0 pH |
Removes | Dirt, Grime, Natural Contaminants |
Appearance | Liquid |
For Use With | Automotive exteriors |
Description
Vehicle Wash, Container Type Bottle, Container Size 16 oz, Color White, Removes Dirt, Grime, Natural Contaminants
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.