ArmenArtFurniture LCBRSIWH Bravo Contemporary Side Chair In White and Stainless Steel
Mfr # LCBRSIWH
Zoro # G003849603
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armenartfurniture
- MFR # LCBRSIWH
- Zoro # G003849603
- UPC # 638170587559
- Country of Origin China
- Category Dining Room Chairs
Description
The Bravo Dining Collection is simply a winner. An uber-modern silhouette becomes even more exciting and new when designed from a fresh, organic point of view. Set atop a sleek and clean lined Dark Sonoma finish base, this modern and contemporary dining table is distinguished by its notable glass surface, which truly goes against the grain, resulting in a look that's cool, captivating and completely innovative. It can be paired with our Bravo side chair in brushed stainless and Coffee or White Leatherette. This beautifully made table is made to fit the whole family even if it means Leatherette up extras seats to join the party.
Features- Product Type - Bravo Contemporary Side Chair.
- Material - Stainless Steel.
- Color - White.
- Collection Type - Bravo.
- Set of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- VOLLRATH Drain Adaptor Kit (26267-1)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- MANHATTAN COMFORT Element 8-Piece Dining Chairs in Steel (6-DC2930-ST)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- PATIO MASTER Four Seasons Cambridge Dining Chair (227623)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Cream - Set of 2 (2-DC051AR-CR)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Dining Armchair in Cream and Walnut (DC008AR-CR)
- Armenartfurniture Dining Room Chairs