Shop All Bar Height Stools
Armen Living
Diana 30 in. Swivel Black Wood Bar Stool in Light Grey Fabric
Mfr # LCDIBABLKLTGR30
Zoro # G510399943
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCDIBABLKLTGR30
- Zoro # G510399943
- UPC # 840254337053
- Country of Origin China
- Category Bar Height Stools
Description
Elevate any corner with the chic style and linger-worthy comfort of our Diana Upholstered Swivel Bar or Counter Stool. The stylish bar stool utilizes bentwood construction to sculpt a stunning barrel back to envelope you in comfort. Its graceful curves are complemented by bentwood legs and a metal ring that acts as a footrest for added comfort and functionality. Finished off with a padded seat and stunning tufting detail on the back, our counter stool allows you to enjoy meals and conversations at a bar or high-dining table with style and comfort. It is available in both faux leather and fabric upholstery to provide an easy-care material for your home. This wood bar stool features a modern and versatile design ideal for your kitchen island, pub table, home bar, or adjustable desk. With durable and sturdy construction, our bar stool can be used anywhere from a kitchen to a home office. It is fitted with a wonderful 360-degree swivel function with a smooth gliding system, allowing you to change direction and follow conversations with ultimate ease. The Diana swivel bar or counter stool easily incorporates into any home and is available in your choice of 26-inch or 30-inch seat height in a walnut wood finish with grey, cream, and black faux leather upholstery, and black wood finish with grey faux leather and light grey fabric upholstery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 60X64"" (MAX6064AL)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING 26 in. Palmdale Swivel Slate Gray Faux Leather & Black Metal Bar Stool (795044878196)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- ARMEN LIVING Armen Living LCCSBABSBL26 26 in. Chelsea Black Faux Leather & Brushed Stainless Steel Swivel Bar Stool (LCCSBABSBL26)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Antique Oak/Black (ES-NT2-29-OAK-GG)
- MODERN MARKETING Crosley Furniture CF500324-BK School House Bar Stool in Black Finish with 24 Inch Seat Height. (CF500324-BK)
- Armen Living Bar Height Stools