Shop All Outdoor Lounge Sets
Armen Living
Armen Living SETODRZTA Razor 4 Piece Outdoor Dark Grey Finish & Grey Cushions Sectional Set
Mfr # SETODRZTA
Zoro # G703976548
product price: $3,886.99
/ea
Free Shipping & Returns
$3,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # SETODRZTA
- Zoro # G703976548
- UPC # 721535744626
- Country of Origin Unknown
- Category Outdoor Lounge Sets
Description
Make the most of your outdoor space with this Armen Living Razor 4-piece sectional set. Each item features a frame crafted to perfection creating a sleek look with a modern flare. The Alum exterior frame is UV resistant and helps protect against the effects of inclement weather, while the 100% polyester cushions are water proof, durable but yet comfortable for you and your guests. This set showcase a clean design that can play up with any decor in your home or stand alone for a more minalistic look.
Features- Comes with standard 1 year limited warranty
- Razor Outdoor Dark Grey Finish & Grey Cushions Sectional set
- 4 piece
- 1 corner unit, Left Side Loveseat, Right Side Loveseat, Coffee Table
- Seat Height: 11.4"
- Material: Alum, Polyester
- Assembly Required: No
- Dimensions: Corner unit; 33.4W x 33.4 D x 29.1H, Loveseat; 72.4W x 33.4D x 29.1H, Table; 35W x 35D x 9.8H
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400011)
- RAIN BIRD Six Outlet Emitter, Red/Black, Plastic (MANIF2-1PK)
- BON TOOL 6 in W Ditching Shovel, 48 in L Wood Handle (84-225)
- EGO Chain Saw (CS1804)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- FLASH FURNITURE 3 Piece Faux Teak Patio Set with 2 Stack Chairs (XU-DG-810060062-GG)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- FLASH FURNITURE Gray Side Table and 2 Folding Adirondack Chairs (JJ-C14505-2-T14001-GY-GG)
- LEISUREMOD Chelsea White Sectional With Adjustable Headrest & Coffee Table With Light Grey Cushions (CSLW-80LGR)
- EAST WEST FURNITURE 4 Piece Coppell Furniture Set - Natural Oil (BCOSSNA)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- Armen Living Outdoor Lounge Sets