Shop All Outdoor Lounge Sets
Armen Living
Armen Living SETODAEGR Aegean 4 Piece Outdoor Dark Grey Finish & Charcoal Cushions Sofa Seating Set
Mfr # SETODAEGR
Zoro # G003976507
product price: $4,305.99
/ea
Free Shipping & Returns
$4,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # SETODAEGR
- Zoro # G003976507
- UPC # 721535744589
- Country of Origin Unknown
- Category Outdoor Lounge Sets
Description
Make the most of your outdoor space with this Armen Living Aegean 4-piece seating set. Each item features a frame crafted to perfection creating a sleek and clean look with a modern flare. The Alum exterior frame is UV resistant and helps protect against the effects of inclement weather, while the 100% polyester cushions are water proof, durable but yet comfortable for you and your guests. A block frame design reflected on both the seatings and the coffee table creating a cohesive look with a contemporary charm.
Features- Comes with standard 1 year limited warranty
- Aegean Outdoor Dark Grey Finish & Charcoal Cushions Sofa Seating Set
- 4 piece
- 2 Club Chairs, Sofa, Coffee Table
- Seat Height: 12"
- Material: Alum, Polyester
- Assembly Required: No
- Dimensions: Table; 47W x 26D x 17H, Sofa; 80.8W x 28.4D x 26.7, Chair; 30.9W x 28.35D x 26.7H
- Finish: Grey
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKRITE DeckRite MD-102LV Marine Vinyl Adhesive - Solvent Based, 1 Gallon (MD-102LV)
- MTD Transmission Drive (946-05366)
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 15/16", NOTCH 18" x2.5" x0.1" (A-B1EM1883)
- HOT SHOT 17.5 Oz. Fragrance-Free Aerosol Spray Ant, Roach, & Spider Killer (HG-96780)
- MANHATTAN COMFORT Imperia Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV008-CR)
- LETRIGHT INDUSTRIALRP FS Novara 4PC Patio Set (545.0310.000)
- SAFAVIEH Guadeloupe Outdoor Teak Club Chair, Natural & White (CPT1007A)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- SOJAG Charcoal Houston 4-Seater Glider Swing (113-9167665)
- Armen Living Patio Furniture