Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather
Mfr # LCVIBAGRWA30
Zoro # G103679278
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCVIBAGRWA30
- Zoro # G103679278
- UPC # 643507346532
- Country of Origin China
- Category Bar Height Stools
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Indulge in luxury with the vienna contemporary swivel barstool by armen living. It is beautifully designed with a sturdy metal framed footrest in expertly crafted in curved walnut wood finish, upholstered with grey faux leather and walnut back. This piece provides both versatile style and comfort with a mid-century modern design that can easily be integrated into your homes current decor.
Specifications- Finish: Walnut & Grey
- Material: Wood, Faux Leather, Leatherette, Stainless Steel
- Collection: Vienna
- Seat Height: 30"H
- Dimension: 39" H x 17" W x 20" D
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- BOSS The Web Chair (B580)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (BS010-GP)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- LUMISOURCE Lombardi Adjustable Swivel Barstool in Walnut with Cream Faux Leather (BS-JY-LMB WL+CR)
- VINTIQUEWISE Set of 4 28 Wooden High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.4)
- BORAAM INDUSTRIES Inc. 24 In. Bristol Swivel Stool - Cappuccino (42824)
- Armen Living Bar Height Stools