Shop All Patio Dining Chairs & Stools
Armen Living
Armen Living LCTRBABE 26 x 62 x 33 in. Tropez Outdoor Patio Wicker Barstool with Water Resistant Beige Fabric Cushions
Mfr # LCTRBABE
Zoro # G203849342
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armen Living
- MFR # LCTRBABE
- Zoro # G203849342
- UPC # 643507354469
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
The armen living tropez outdoor patio wicker barstool is an ideal piece to add to any contemporary patio arrangement. Featuring a durable aluminum frame covered by stylish black powder coat finished hdpe wicker, the tropez assures dependability without compromising on aesthetics. The tropez's seat includes a foam padded fabric cushion that provides an exceptional degree of support. The tropez's added footrest and tall back design only add to the comfort and sophistication of the barstool.Specifications
The armen living tropez outdoor patio wicker barstool is an ideal piece to add to any contemporary patio arrangement. Featuring a durable aluminum frame covered by stylish black powder coat finished hdpe wicker, the tropez assures dependability without compromising on aesthetics. The tropez's seat includes a foam padded fabric cushion that provides an exceptional degree of support. The tropez's added footrest and tall back design only add to the comfort and sophistication of the barstool.Specifications
- Finish: Beige
- Material: Aluminum
- Collection: Tropez
- Dimension: 26" H x 62" W x 33" D
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSSER LEE Horticlt Charcoal 2.25Qt (ML0810)
- ZORO SELECT Anchor Kit (11C552)
- ARS Turbocut 7" Folding Pruning Saw (SA-GR17)
- ZEP Quick Connect, Brass (S81801)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- ALATERRE FURNITURE Monaco All-Weather 26"H Cocktail Table (AWWH04HH)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- Armen Living Patio Dining Chairs & Stools