Shop All Dining Room Chairs
Armen Living
Armen Living LCTMSICHBLK Tammy Contemporary Dining Chair in Black Powder Coated & Charcoal Fabric
Mfr # LCTMSICHBLK
Zoro # G403849418
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armen Living
- MFR # LCTMSICHBLK
- Zoro # G403849418
- UPC # 721535685424
- Country of Origin Unknown
- Category Dining Room Chairs
Description
The Armen Living Tammy contemporary dining chair offers a foam padded seat and tall back design that provides an optimal degree of user comfort and support. An excellent modern dining room choice, the Tammy is made of durable Steel complimented by Poplar wood. These elements along with the chair's exquisite foam padded, Fabric upholstered seat, come together to provide you with a relaxing dining experience. The elegant Tammy features straight legs tipped with rubber nibs, assuring that the chair will not damage floors when moved.
Features- Foam padded fabric upholstery leaves you feeling relaxed and comfortable
- Tall back design offers exceptional user lumbar support
- Chrome Brushed finish legs
- Assembly required
- Collection: Tammy
- Base Finish: Chrome
- Seat Color: Charcoal
- Seat Material: Fabric
- Dimension: 33" H x 23" W x 22" D
- Seat Dimension: 19" H x 18" W x 17.5" D
- Arm Height: 26.5"
- Back Height: 14.5"
- Leg Height: 16.5"
- Weight Capacity: 250 Pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL E-Z Mount Frame 8.5x11 Black, PK18 (11818)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- TRADEMARK GAMEROOM Chevy 14 Inch Neon Clock (GM1400CH)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BAXTON STUDIO Wesley Dark Grey Upholstered Walnut Finished Wood Dining Chair, PK2 (144-7944)
- BAXTON STUDIO Kagama Modern Bohemian Natural Brown Rattan Dining Chair (209-12789)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White, PK 4 (QI003746.WT.4)
- AMERIHOME Loft Rustic Gunmetal Metal Dining Chair With Wood Seat, PK4 (DCHAIRSWT)
- Armen Living Dining Room Chairs