Shop All Bar Height Stools
Armen Living
Armen Living LCTA30ARBABR 30 in. Tahiti Arm Barstool in Auburn Bay with Pu Upholstery; Brown
Mfr # LCTA30ARBABR
Zoro # G303873391
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCTA30ARBABR
- Zoro # G303873391
- UPC # 643507347126
- Country of Origin Unknown
- Category Bar Height Stools
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.Add elegance and charm to your bar or breakfast with this swivel stool from Armen Living. The Tahiti transitional swivel Arm barstool. With a tropical thatched and weaved look on the backrest, there is an unmistakable look of the islands. When you combine this with the beautiful Auburn Bay finish and simple Brown Faux Leather, this modern take on an island style barstool completes any island bar look you're going for. It has an armrests and footrest that provide additional comfort and convenience. The Tahiti transitional barstool can be used in a variety of applications, and even offers the ability to swivel for added accessibility.Features
- The Tahiti Barstool is transitional with a modern edge
- Sturdy construction for years of enjoyment
- Color: Brown
- Finish: Auburn Bay
- Collection: Tahiti
- Upholstery Material: Faux Leather
- Size: 30"
- Dimension: 45" H x 19" W x 19" D
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair (B8601)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- BAXTON STUDIO Gradisca Light Beige Button-Tufted Upholstered Swivel Barstool, PK2 (129-7074)
- HOLLAND BAR STOOL CO 25" Tennessee Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C125Tennes)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-29-ESP-GG)
- SAFAVIEH Radium Stool - Silver (FOX5505A)
- Armen Living Bar Height Stools