Armen Living

Armen Living LCSHSIWSB Shasta Metal & Wasabi Rope Stackable Outdoor Dining Chair; Black Powder Coated & Brick Red - Set of 2


original price: $406.99
7% off
new price: $376.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Shasta outdoor patio dining chair set are an exceptional fit your outdoor seating needs. Lightweight and durable, the Shastas black powder coated finish steel frame allows for ease of rearrangement without compromising on quality or aesthetics. The Shastas Black fishbone weave seat and back provide an ideal amount of comfort and support. The Shasta comes in your choice of black, grey, brick red, orange, or wasabi complimented by a beatuiful modern black steel frame. These outdoor dining chairs come in a set of 2.

Indoor & Outdoor Use The Shasta Outdoor Patio Dining Chairs Are As Convenient As They Are Stylish And Can Be Used For Your Outdoor Or Indoor Dining Space. The Durable Steel Frame Is A Great At Withstanding The Harshest Of Outdoor Elements While The Rope Weaved Back, And Seat Help By Allowing Rain Or Spills To Easily Pass Through. These Shasta Outdoor Patio Dining Chairs Are The Perfect Addition For Your Home Whether You Use Them Indoor Or Out.

Features
  • The durable steel frame is a great at withstanding the harshest of outdoor elements while the rope weaved back, and seat help by allowing rain or spills to easily pass through
  • The handcrafted details of this material allow this piece to blend seamlessly with your outdoor decor
  • These Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2 are in a modern black steel finish and your choice of black, grey, brick red, orange, or wasabi rope weave
  • The frame of each chair is built with powder coated black steel, creating a lightweight and stable frame
  • This material is rust-resistant which will further extend the life of your product
  • The Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2 are as convenient as they are stylish
  • Maximize your space without sacrificing comfort for your guests, stackable chairs are the perfect solution
  • Set of 2
Specifications
  • Collection Name: Shasta
  • Upholstery: Wasabi Rope
  • Finish: Black Powder Coated and Wasabi Finish
  • Fabric: Polypropolene
  • Material: GPC Steel Rope
  • Dimensions: 35.10" H x 22.80" W x 22.30" D
  • Country Of Origin: Vietnam
  • Weight: 25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.