Armen Living LCSHSITNG Shasta Metal & Rope Stackable Outdoor Dining Chair; Black Powder Coated & Brick Red - Set of 2
Mfr # LCSHSITNG
Zoro # G203917225
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCSHSITNG
- Zoro # G203917225
- UPC # 721535752355
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Shasta outdoor patio dining chair set are an exceptional fit your outdoor seating needs. Lightweight and durable, the Shastas black powder coated finish steel frame allows for ease of rearrangement without compromising on quality or aesthetics. The Shastas Black fishbone weave seat and back provide an ideal amount of comfort and support. The Shasta comes in your choice of black, grey, brick red, orange, or wasabi complimented by a beatuiful modern black steel frame. These outdoor dining chairs come in a set of 2.
Indoor & Outdoor Use The Shasta Outdoor Patio Dining Chairs Are As Convenient As They Are Stylish And Can Be Used For Your Outdoor Or Indoor Dining Space. The Durable Steel Frame Is A Great At Withstanding The Harshest Of Outdoor Elements While The Rope Weaved Back, And Seat Help By Allowing Rain Or Spills To Easily Pass Through. These Shasta Outdoor Patio Dining Chairs Are The Perfect Addition For Your Home Whether You Use Them Indoor Or Out.
Features- The durable steel frame is a great at withstanding the harshest of outdoor elements while the rope weaved back, and seat help by allowing rain or spills to easily pass through
- The handcrafted details of this material allow this piece to blend seamlessly with your outdoor decor
- These Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2 are in a modern black steel finish and your choice of black, grey, brick red, orange, or wasabi rope weave
- The frame of each chair is built with powder coated black steel, creating a lightweight and stable frame
- This material is rust-resistant which will further extend the life of your product
- The Shasta Outdoor Metal and Rope Stackable Dining Chair - Set of 2 are as convenient as they are stylish
- Maximize your space without sacrificing comfort for your guests, stackable chairs are the perfect solution
- Set of 2
- Collection Name: Shasta
- Upholstery: Tange Orange Rope
- Finish: Black Powder Coated and Tange Orange Finish
- Fabric: Polypropolene
- Material: GPC Steel Rope
- Dimensions: 35.10" H x 22.80" W x 22.30" D
- Country Of Origin: Vietnam
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Ring Chew Toy Giant (N204P)
- WIRTHCO ENGINEERING WirthCo 20309 Battery Doctor Battery Switch with Fused Bypass (20309)
- A.R. NORTH AMERICA Spring, VRT3 (ML0107720820)
- OLD COUNTRY BBQ PITS 1100DFG 20in x 48in Direct Flame Grill (5791100DFG)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- TAFEE Outdoor Adirondack Chair, Blue, 2PK (OC-GD-2-BLUE)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black, PK2 (BFCBCBLK2PK)
- ADAMS MFG Pool BLU Adirond Chair (8371-21-3700)
- KAMP-RITE TENT COT Reclining Chair, (3) Position (CC133)
- BOLD FONTIER Zero Gravity Collection Adirondack Rocking Chair with Built-in Footrest, Navy Blue - 2 Piece (BO2690330)
- Armen Living Outdoor Chairs