Armen Living LCRBSIGR Robin Mid-Century Dining Chair in Walnut Finish & Gray Fabric - Set of 2 - 35.5 x 18.5 x 21 in.
Mfr # LCRBSIGR
Zoro # G603849409
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCRBSIGR
- Zoro # G603849409
- UPC # 638126208804
- Country of Origin China
- Category Dining Room Chairs
Description
The Armen Living Robin modern side chair is a terrific choice for the contemporary household. The Robin's durable Solid Ash wood frame features a Walnut finish and offers an exceptional degree of dependability. The sleek, rounded back and seat design of the Robin provides an unmatched level of comfort while maintaining the chair's original aesthetic appeal. The Robins foam padding provides support while the added floor protectors on the chairs legs assure that no harm will come to hardwood or tile floors when the chair is moved. The elegant Robin has an impressive weight capacity of 250lbs.
Features- Floor protectors on the legs prevent scratches and scrapes on floors
- Stylishly curved back is visually appealing yet practical
- Set of 2
- Collection: Robin
- Finish: Walnut
- Upholstery: Gray
- Material: Fabric, Sponge, Plywood, Solid Ash
- Fabric Content: 100% Polyester
- Seat Height: 18.5"
- Weight Capacity: 250 lbs
- Dimension: 35.5" H x 18.5" W x 21" D
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- ALSTON QUALITY Alston Quality 3650-W-Black Walnut Biedermeier Chair Walnut Frame (3650/W/Black Walnut)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Grey Cushions in Black and Cane, Set of 2 (DCCA05-GY)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- BAXTON STUDIO Alani Modern Dark Brown Faux Leather Upholstered Dining Chair, PK2 (142-8036)
- Armen Living Dining Room Chairs