Armen Living LCPTSIGREY Portia Dining Room Chairs; Gray Velvet & Brushed Stainless Steel - Set of 2
Mfr # LCPTSIGREY
Zoro # G203849618
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCPTSIGREY
- Zoro # G203849618
- UPC # 721535753888
- Country of Origin China
- Category Dining Room Chairs
Description
The Portia Grey Fabric Dining Chair from is uniquely designed, but perfect for your home. The wide seat and high chair back and arms will encapsulate your body and make you feel stable and secure. The incredibly plush foam-padded cushion will keep you relaxed all day long and make you comfortable for as long as youre seated. The stainless-steel frame can be seen throughout this piece - present for aesthetic as well as strength. The Portia Dining Chair is in your color choice of Grey or Blue fabric. Comes in a set of 2 dining chairs.
Wow Factor - The Design Of The Portia Will Make Your Jaw Drop When You See It In Person For The First Time. The Modern Frame Mixed With Contemporary Aesthetics Is A Masterpiece Of A Combination.
Features- The chair comes in a set of two chairs, giving you the to mix and match around the house or place them both together
- Look no further for a beautiful, functional and easy to assemble furniture for your home
- This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze
- A unique variety of color and finish options that are sure to fit into any existing design theme
- The Portia Dining Chair is in your color choice of Grey or Blue fabric
- This chair provides stability with its strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort
- This chair was designed with ergonomic principles shaping around your back with a wide seat for extra room
- The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body
- The design of the Portia will make your jaw drop when you see it in person for the first time
- The modern frame mixed with contemporary aesthetics is a masterpiece of a combination
- Set of 2
- Collection Name: Portia
- Upholstery: Gray Velvet
- Finish: Brushed Stainless Steel Finish
- Fabric: 100% polyester
- Material: Fabric, Sponge, Plywood, Metal
- Dimensions: 23.00"W x 23.00"D x 32.00"H
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- DESIGN TOSCANO Jungle Forest Tree Frog Shelf Sitter (QL3241265)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- MANHATTAN COMFORT Element Velvet Dining Chair in Grey (DC030-GY)
- MANHATTAN COMFORT Modern Dining Chair Perfect for Dining and Home Office Use (DC052-GY)
- MANHATTAN COMFORT Colbert Dining Chair in Black and Cane with Grey Upholstered Seating, Set of 2 (DCCA02-GY)
- LATESTLUXURY AVON11-WC-BL&CH 2 Avon Chair Wood Seat - Black and Cherry (LA2682557)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Light Grey (DC055AR-LG)
- Armen Living Dining Room Chairs