Armen Living LCPNSIWABL 39 x 21 x 23 in. Panda Mid-Century Dining Chair; Walnut & Black Faux Leather
Mfr # LCPNSIWABL
Zoro # G903849369
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCPNSIWABL
- Zoro # G903849369
- UPC # 643507349144
- Country of Origin China
- Category Dining Room Chairs
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
The armen living panda mid-century dining chair is a great way to bring the comforts of yesteryear into your modern life. The sleek design of this contemporary marvel combines a softly curved hardwood walnut frame with an elegantly padded back. The seat is wide and accommodating as well, making this side chair a wonderful comfort piece for the living or dining room. The pandas sturdy metal legs are rounded off and tapered with a stylish walnut wood finish.
Specifications- Finish: Walnut & Black
- Material: Acrylic, Velvet
- Collection: Panda
- Dimension: 39" H x 21" W x 23" D
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 60 x 77 in. L Desk with Single Pedestal Drawer Unit- Cherry (LLDSP603047CH)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture DU-LC-MAH Dudley Dining Chair with Faux Leather Upholstered Seat - Mahogany (DUC-MAH-LC)
- MANHATTAN COMFORT Anna Round Faux Leather Dining Chair in Saddle - Set of 2 (2-DC059AR-SA)
- LATESTLUXURY AD01-CC-BL&CH 2 Antique Chair Cushion Seat - Black and Cherry (LA2682552)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red, PK 2 (QI004222.RD.2)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Black Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12386-ZORO)
- Armen Living Dining Room Chairs