Shop All Wire Shelf Units
Armen Living
Armen Living LCORSH30 30 in. Orton Industrial Pine Wood Floating Wall Shelf in Gray Walnut
Mfr # LCORSH30
Zoro # G303974937
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCORSH30
- Zoro # G303974937
- UPC # 643507348529
- Country of Origin China
- Category Wire Shelf Units
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Built to last and suspected with silver brushed metal. this modern industrial looking floating wall shelf is ideal for all of your displayables such as small planters, ornaments, or works perfectly as a bathroom fixture. they are perfect for filling out the emptiness on a bare wall in your modern home.
Features- Orton industrial modern floating wall shelf
- Color: Gray
- Finish: Silver, Walnut
- Material: Walnut Wood, Silver Metal Finish
- Fabric Content: 100% Polyester
- Dimension: 42" H x 10" W x 30" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Blue (SN3024-15 Blue)
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x14x54 (14485AC)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- SALSBURY INDUSTRIES Salsbury 77720 Combination Padlock (77720)
- Armen Living Wire Shelf Units