Armen Living LCONSIWAGR Ontario Faux Leather & Wood Dining Chairs; Gray & Walnut - Set of 2
Mfr # LCONSIWAGR
Zoro # G003849337
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCONSIWAGR
- Zoro # G003849337
- UPC # 721535757008
- Country of Origin China
- Category Dining Room Chairs
Description
The Armen Living Ontario Grey Faux Leather and Walnut Wood Dining Room Chair will bring a timeless contemporay appearance into your home. This dining chair were built with personality - modern sensibility is on full display with these dining chairs. The wide seat and ergonomic design is capable of keeping you comfortable and relaxed while you enjoy a meal at the dinner table. The vertical segmented stitches combine with the geometric shape of the chair - fulfilling the clean and sleek design of the Ontario. The Ontario is in your color choice of grey or cream faux leather with walnut wood or grey faux leather with matte black wood. The Ontario dining chairs comes as a set of 2.
Features- Wow Factor - The design of the Ontario will make your jaw drop when you see it in person for the first time
- The modern frame mixed with contemporary aesthetics is a masterpiece of a combination
- Set of 2
- Material: Faux Leather & Wood
- Finish: Gray & Walnut
- Collection: Ontario
- Dimensions: 23 x 18 x 33 in.
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- MANHATTAN COMFORT Whythe Dining Chair in Black (DC-2PZ-212)
- ALSTON QUALITY Alston Quality 3650-W-Black Walnut Biedermeier Chair Walnut Frame (3650/W/Black Walnut)
- BAXTON STUDIO Elyse Blue Velvet Gold Finished 4-Piece Metal Dining Chair Set (160-9912)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- LUMISOURCE Cosmo Chair (CH-COSMO WLNGY)
- Armen Living Dining Room Chairs