Armen Living LCNRSIGLGRY Nara Modern Leg Dining Room Chairs; Gray Velvet & Gold Metal - Set of 2
Mfr # LCNRSIGLGRY
Zoro # G803849742
Product Information
- Brand Armen Living
- MFR # LCNRSIGLGRY
- Zoro # G803849742
- UPC # 721535752973
- Country of Origin China
- Category Dining Room Chairs
Description
The Nara Modern Velvet and Metal Set of 2 Dining Room Chairs are the best options for anyone looking to add refinement and elegance into their living space. The ultra-smooth velvet upholstery is flawlessly wrapped around the rounded seatback, while the upholstery on the seat covers the incredibly soft foam-padded cushion. The metal frame of the Nara is built with durability and sturdiness in mind, giving you years of enjoyment. The legs are tipped with rubber caps to prevent scratching or sliding on floors and help keep you home in pristine condition. The unique look of the Nara will make a statement in any room of your home and become the eye-catching works of art you are looking for. The Nara is in your choice of Jewel Blue, Rose Pink, and Gray.
Add A Touch Of Modernity - These Dining Chairs Cover By Stylish Velvet Features A Classic Striated Line Design. The Gold Chrome Legs, Definite And Luxurious, Will Stand Out In Your Home.
Features- The upholstered seat is filled with wonderful foam-padding, which are soft and full of elasticity
- In a classic shape with an open back, so you feel and breathable even if you're stuck to any desk or table
- The Neo comes in a set of two chairs, giving you the option to mix and match around the house or place them both together
- These chairs are upholstered in durable fabric that is delicate on your body, but tough on spills and messes
- This versatile fabric gives you the luxury to spend time on the more important things in life
- The Neo chairs feature rubber caps on the bottom of each leg that offer saferty against scratches on your hardwood or tile floors
- Look no further for a beautiful, functional and easy to assemble bar or counter stool for your home
- These stools require assembly and come with clear and concise step by step instructions that make set up a breeze
- Set of 2
- Collection Name: Nara
- Upholstery: Grey Velvet
- Finish: Gold chrome Finish
- Fabric: 100% Polyurethane
- Material: Metal, Velvet
- Dimensions: 29.53" H x 22.44" W x 20.47" D
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- BALI & PARI Ammi Modern Bohemian Natural Brown Rattan Dining Chair (209-12791-ZORO)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture BU-LC-BLK Buckland Counter Height Chair with Faux Leather Upholstered Seat - Black (BUS-BLK-LC)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red, PK 4 (QI004222.RD.4)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Arm Chair (212-12807-ZORO)
- FABULAXE Modern Plastic Dining Chair with Ladderback Design, Red, PK 4 (QI004225.RD.4)
- Armen Living Dining Room Chairs