Armen Living

Armen Living LCNRBABLGRY26 26 in. Nara Counter Height Bar Stool; Gray Faux Leather & Metal


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Nara Modern Faux Leather and Metal Counter Height Bar Stool is simplicity and refinement placed into one item. The faux leather upholstery is flawlessly wrapped around the rounded seatback, while the upholstery on the seat covers the incredibly soft foam-padded cushion. The metal frame of the Nara is built with durability and sturdiness in mind, giving you years of enjoyment. The incorporated square footrest is an extra feature added to give you maximum comfort. The legs are tipped with rubber caps to prevent scratching or sliding on floors and help keep you home in pristine condition. The versatile look of the Nara allows it to blend into any room in your home. The Nara is in your choice of blue, cream, and gray and frame color of black or gold.

Modern Seating - A Preferred Stool For Spaces Of All Types, The Nara Offers A Supportive Place To Rest While Delving Deep Into Conversation Or Sipping A Steaming Cup Of Tea Or Coffee.

Features
  • A preferred stool for spaces of all types, the Nara offers a supportive place to rest while delving deep into conversation or sipping a steaming cup of tea or coffee
  • The metal square footrest is ideal for propping your feet up while socializing or dining at your kitchen island or pub table
  • These stools are upholstered in luxurious faux leather that is delicate on your body, but tough on spills and messes
  • This versatile fabric gives you the luxury to spend time on the more important things in life
  • This bar stool was designed with soft foam-padded cushions that offer extreme comfort and keeps you in a constant state of relaxation
  • Once you sit down, you wont want to get up
  • Look no further for a beautiful, functional and easy to assemble bar or counter stool for your home
  • These stools require assembly and come with clear and concise step by step instructions that make set up a breeze
Specifications
  • Size: 26 in.
  • Collection Name: Nara
  • Upholstery: Grey Faux Leather
  • Finish: Black Full Matt Powder Coated Finish
  • Fabric: 100% Polyurethane
  • Material: Metal, Faux Leather
  • Dimensions: 20.47"W x 20.47"D x 36.22"H
  • Weight: 36 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.