Shop All Dining Room Chairs
Armen Living
Armen Living LCNISIBLGR Nia Faux Leather & Wood Dining Chairs; Gray & Black - Set of 2
Mfr # LCNISIBLGR
Zoro # G403849319
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armen Living
- MFR # LCNISIBLGR
- Zoro # G403849319
- UPC # 721535756926
- Country of Origin China
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
The Armen Living Nia Grey Faux Leather and Black Wood Dining Room Chair is an absolute gem of dining room furniture. The wide ornate back design features clean geometric shapes - perfect for any modern or contemporary household. The exceptionally comfortable seat cushion is filled with foam padding - capable of keeping you relaxed as long as youre seated. The tough and durable wooden frame and accents are crafted to last and give you of enjoyment. The Nia dining chairs come as a set of 2.
Features- decorative design - The decorative seat back of this dining chair is something to highlight
- When it so much beauty to the product
- The geometric shapes displayed throughout the back are a sight to be seen
- Will gather much attention from your guests or family members
- Set of 2
- Material: Faux Leather & Wood
- Finish: Gray & Black
- Collection: Nia
- Dimensions: 22 x 20 x 30 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- APW WYOTT Knob (2R-87146)
- CHAMPION Vertical Blinds, 35"x48", White, 3.5" Vanes (703111)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BAXTON STUDIO Blaise Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (194-4PC-11774-ZORO)
- LANCASTER TABLE & SEATING Sangria Powder Coated Aluminum Outdoor Side Chair (427CALUSDSG)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- LATESTLUXURY AVON11-WC-BL&CH 2 Avon Chair Wood Seat - Black and Cherry (LA2682557)
- Armen Living Dining Room Chairs