Armen Living

Armen Living LCNACHGREEN Nassau Outdoor Green Dining Chair with Eucalyptus Wood Legs - Set of 2


product price: $3,294.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Nassau Outdoor Green Dining Chair with Eucalyptus Wood Legs - Set of 2" from Armen Living are the perfect addition to every patio and will give your backyard the class and elegance for outdoor dining. The chairs are made from 1" 0" virgin polypropylene and contains no harmful chemicals and can be recycled without producing waste or damaging the environment. The eucalyptus legs comfortably support the midcentury modern style plastic base. The legs are made from FSC certified eucalyptus wood and feature a coating that gives the hardwood protection from all the elements and enhances the warm natural grain of the wood.

The vibrant color will absolutely match the beautiful foliage and landscape in your outdoor living area - helping complete the look you have always wanted.

Features
  • Nassau outdoor green dining chair with eucalyptus wood legs
  • Set of 2
Specifications
  • Finish: Green
  • Collection: Nassau
  • Material: Duresin plastic seat, FSC Eucalyptus legs
  • Dimensions: 31" H x 22" W x 21" D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.