Shop All Dining Room Chairs
Armen Living
Armen Living LCMOCHCH Monte Contemporary Dining Chair in Charcoal Faux Leather with Black Powder Coated Metal Legs - 18 x 21 x 32 in.
Mfr # LCMOCHCH
Zoro # G603849539
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCMOCHCH
- Zoro # G603849539
- UPC # 721535740666
- Country of Origin Unknown
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
The Armen Living Monte contemporary dining chairs practicality and comfort are hard to match. This elegant piece is made up of a durable frame and covered with high grade faux leather upholstery. The black metal legs add an exceptional degree of stability to the Monte, ensuring that it will hold up for many years to come. The Monte is a perfect addition to the modern dining room and its versatility makes it ideal as additional seating in every other room in the house.
Monte Modern Upholstered Metal Dining Chair.
Specifications- Collection Name: Monte
- Upholstery: Charcoal Faux Leather
- Leg Type: Metal
- Seat Height: 17"
- Dimension: 18" W x 21" D x 32" H
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bu, BL Vinyl, Towels (R06-BBX-XTN)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- BAXTON STUDIO Arween Modern Bohemian Natural Brown Rattan Dining Chair (225-13072-ZORO)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- BAXTON STUDIO Embick Mid-Century Modern Dining Chair (102-3425)
- ALATERRE FURNITURE Savoy Upholstered Dining Chairs, Cream (Set of 2) (ANSV02FDC)
- BAXTON STUDIO Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11771-ZORO)
- Armen Living Dining Room Chairs