Shop All Dining Room Chairs
Armen Living
Armen Living LCMOCHBLACK Monte Contemporary Dining Chair in Black Faux Leather with Black Powder Coated Metal Legs
Mfr # LCMOCHBLACK
Zoro # G903849697
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCMOCHBLACK
- Zoro # G903849697
- UPC # 643507351741
- Country of Origin China
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Monte contemporary dining chair’s practicality and comfort are hard to match. this elegant piece is made up of a durable frame and covered with high grade faux leather upholstery. the black metal legs add an exceptional degree of stability to the monte, ensuring that it will hold up for many years to come.
Features- Sturdy wood construction is enhanced by stylish faux leather upholstery
- Color: Black
- Finish: Black Powder Coat
- Material: Plywood, Black Powder Coated Metal, Fabric
- Fabric Content: 100% Polyurethane, Urethane Foam
- Dimension: 31.9" H x 18.1" W x 20.9" D
- Weight: 16.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- MANHATTAN COMFORT Bali Dining Chair in Black (DC044-BK)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- KD CUNA Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest, Beige - Set of 2 (KD2248437)
- CROSLEY Shelby Dining Chair, White, 2PK (CF501018-WH)
- PATIO MASTER Four Seasons Cambridge Dining Chair (227623)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 2 (DCCA05-OM)
- BAXTON STUDIO Sylvia Grey Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8028)
- Armen Living Dining Room Chairs