Armen Living LCLEBAWAGR Leland Adjustable Gray Faux Leather & Chrome Finish Bar Stool
Mfr # LCLEBAWAGR
Zoro # G603873343
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCLEBAWAGR
- Zoro # G603873343
- UPC # 721535756438
- Country of Origin China
- Category Bar Height Stools
Description
The Leland Adjustable Gray Faux Leather and Chrome Finish Bar Stool is the chic and clean stool to bring into your living area. The Leland is upholstered in a piece of stunning faux leather fabric, featuring a bold and beautiful diamond-tufted design. The Leland is crafted with utility in mind - proudly touting two amazing additions: a 360-degree swivel function and an adjustable lever for the perfect height!
SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
This stool was designed with ergonomic principles, shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.
Specifications- Collection Name: Leland
- Upholstery: Gray Faux Leather
- Material: Metal,Plywood,Faux Leather
- Fabric Content: 100% Polyurethane
- Finish: Chrome
- Seat Dimension: Height: 24 - 33" x Depth: 16" x Width: 19" x Back Width: 18" x Back Height: 11" x Leg Height: 22 - 30"
- Dimension: 19 x 20 x 37 - 45 x 24 - 33 in.
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- LUMISOURCE Oregon Low Back Barstool in Antique and Espresso, PK 2 (BS-LBOR AN+E2B)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE Brown Vinyl Barstool (2-DS-815-BRN-GG)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- Armen Living Bar Height Stools