Armen Living LCLABABLGR Laurant Adjustable Gray Faux Leather Swivel Bar Stool
Mfr # LCLABABLGR
Zoro # G503873375
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCLABABLGR
- Zoro # G503873375
- UPC # 721535753369
- Country of Origin China
- Category Bar Height Stools
Description
The Laurant Adjustable Gray Faux Leather Swivel Bar & Coutner Stool from Armen Living is perfect for any modern or contemporary home! The prevalent geometric lines sewn throughout the chair are a sight to behold within themselves. The faux leather upholstery is soft and sleek and is perfectly accented by the chrome highlights of the bar stool. The plush foam-padded cushion is filled to perfection, keeping you and your guests comfortable for as long as you are seated. The Laurant comes with a 360-degree swivel function that offers full mobility. It also features a height-adjustable hydraulic level that lets you find that perfect height!
SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home.
Move the gas lever right underneath the seat to adjust to your preferred height with ease! The lifting mechanism is seamless and works perfectly. You can adjust to different heights and remain stable and controlled while doing so.
Not only does this bar stool have the style you are looking for, but it has an intricately designed pattern featured in the upholstery that is a work of art within itself. This wonderful additional feature adds so much to this already beautiful stool.
Specifications- Collection: Laurant
- Upholstery: Gray Faux Leather
- Material: Plywood, Metal, Faux Leather
- Fabric Content: 100% Polyurethane
- Finish: Chrome
- Dimension: 13.78" x 14.96"x 24.80-33.07"
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Kids Foldng Table, Plastic, Wt, 30"x60"x19", 29 W, 59.25 L, 19 H, White (RB-3060-KID-GG)
- MITYLITE Black Mesh Stacking Chair, Black Frame (MESHONE STACKING)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- FLASH FURNITURE White Vinyl Barstool (2-DS-8101B-WH-GG)
- LUMISOURCE Masters Adjustable Swivel Barstool in Red Faux Leather (BS-MASTER R)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool (238712)
- BAXTON STUDIO Darrin Mid-Century Modern Black Faux Leather and Walnut Brown Finished Wood 2-Piece Bar Stool Set (176-11018-Zoro)
- Armen Living Bar Height Stools