Armen Living

Armen Living LCJASIWACH 20 x 36 x 17 in. Jaguar Mid-Century Dining Chair; Walnut Wood & Charcoal Fabric


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

The armen living jaguar mid-century side chair is an epitome of artistic beauty. This contemporary chairs stylish curved back and attractive fabric upholstery make it a standout piece in the modern home. Dont overlook the details of this elegant side chair, the durable wood frame, covered in plush fabric upholstery makes the jaguar exceptionally inviting. Its sleek legs are built to create balance and the back seat includes exposed zig-zag lines enhance the aesthetic appeal.

Specifications
  • Finish: Walnut & Charcoal
  • Material: Acrylic, Velvet
  • Collection: Jaguar
  • Dimension: 20" H x 36" W x 17" D
  • Weight: 13 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.