Armen Living LCJASH24 9 x 9 x 24 in. 24 in. Jarrett Industrial Pine Wood Floating Wall Shelf; Gray & Walnut
Mfr # LCJASH24
Zoro # G303730021
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCJASH24
- Zoro # G303730021
- UPC # 643507348550
- Country of Origin China
- Category Wall Shelving
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
The armen living jarret industrial floating wall shelf is a beautiful addition to any contemporary living space. This modern shelf features a pine wood, walnut finished surface accented by a gray finished metal pipe frame. This combination of materials is novel and eye catching without compromising on the shelf's durability. The 24 inch wide jarret shelf saves space while allowing for a wide range of possibilities. Display photo frames, store books and vases, or use it as a towel hanger in your bathroom. There are no limits on how you use this unique and elegant wall shelf.
Specifications- Finish: Gray & Walnut
- Material: Wood
- Collection: Jarrett
- Seat Height: 24"
- Dimension: 9" H x 9" W x 24" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 82 Series White Steel Double Slot Bracket 14 Ga. 78 in. L (82 WH 78)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- KNAPE & VOGT Kv Feqt20lb Wh Waste & Recycling Lids 20qt White (QT20LB-WH)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome (2HGE4)
- AMORE DESIGNS Amore Designs CPTSBLISSCL Concepts Bliss Clear Glass Shelf (CPTSBLISSCL)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. (255 BR 72)
- Armen Living Wall Shelving