Shop All Wire Shelf Units
Armen Living
Armen Living LCISSH24 24 in. Isadore Industrial Pine Wood Floating Wall Shelf in Gray Walnut
Mfr # LCISSH24
Zoro # G803974864
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCISSH24
- Zoro # G803974864
- UPC # 643507348567
- Country of Origin China
- Category Wire Shelf Units
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Built to last and suspected with silver brushed metal. this modern industrial looking floating wall shelf is ideal for all of your displayables such as small planters, ornaments, or works perfectly as a bathroom fixture. they are perfect for filling out the emptiness on a bare wall in your modern home.
Features- Orton industrial modern floating wall shelf
- Color: Gray
- Finish: Silver, Walnut
- Material: Walnut Wood
- Fabric Content: 100% Polyester
- Dimension: 9" H x 9" W x 24" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- SOUTHERN IMPERIAL Hanger, Black, Powder-Coated (R-9011289)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (5GPK2)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- ZORO SELECT Wire Shelf, 36"D x 72"W, Silver (5GTC8)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- Armen Living Wire Shelving