Shop All Dining Room Chairs
Armen Living
Armen Living LCHESIGLDPNK Heidi Blush Velvet Dining Accent Chair
Mfr # LCHESIGLDPNK
Zoro # G803849537
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armen Living
- MFR # LCHESIGLDPNK
- Zoro # G803849537
- UPC # 721535686001
- Country of Origin Unknown
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
The Heidi Velvet Accent Dining Chair gives a high-end glam look to any household. The lush velvet upholstery is both soft and durable. Combine multiple colors to create a new dining ensemble or use as accent chairs around the house.
Features- Heidi Blush Dining Accent Chair
- Faux leather upholstered seat and back design provide padded user support, assuring a relaxing experience
- Color: Blush
- Seat Material: Velvet
- Frame Material: Metal
- Seat Height: 18.5 in.
- Assembly Required: Yes
- Dimension: 20" W x 23" D x 32" H
- Warranty: 1 Year
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BEDDING BEYOND Kathy Ireland Ingenue Dining Room Chair Cover, Red (BE1597902)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- BAXTON STUDIO Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set (Set of 2 188-11663-ZORO)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Pebble Grey (DC051AR-PE)
- Armen Living Dining Room Chairs