Shop All Dining Room Chairs
Armen Living
Armen Living LCGWSWCHGR Gwen Contemporary Dining Chair in Chrome with Grey Faux Leather - Set of 2
Mfr # LCGWSWCHGR
Zoro # G603849447
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCGWSWCHGR
- Zoro # G603849447
- UPC # 721535685394
- Country of Origin Unknown
- Category Dining Room Chairs
Description
The Armen Living Gwen contemporary dining chair features a futuristic Chrome Steel frame that is in keeping with modern design sentiments. An excellent dining room choice, the Gwen features a foam padded, Grey Faux Leather upholstered seat and backrest that offer an ideal level of user support. The chair's unique arms act as great aesthetic accents, giving the chair a truly impressive look and feel. The Gwen's legs are tipped with rubber floor protectors, assuring that the Gwen will not damage hardwood or tile floors, even when dragged.
Features- Boasts a tall backrest for exceptional user support while seated
- Foam padded seat assures a relaxing dining experience
- Rubber nib legs to prevent damage to hardwood and tile floors
- Assembly required
- Set of 2
- Collection: Gwen
- Base Finish: Chrome
- Seat Color: Grey
- Seat Material: Faux Leather
- Dimension: 29" H x 20.5" W x 21" D
- Seat Dimension: 18.5" H x 19.5" W x 16.5" D
- Arm Height: 26"
- Back Height: 12"
- Leg Height: 17"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BAXTON STUDIO Shai Modern French Grey and White Weaving and Natural Rattan Bistro Chair (225-13112-ZORO)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- BAXTON STUDIO Belen Grey and Brown Upholstered 2-Piece Metal Dining Chair Set (160-9913)
- MANHATTAN COMFORT Paris Dining Chair in Coral (Set of 2) (DC032-CO)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- Armen Living Dining Room Chairs