Armen Living LCETBABLGR Etienne Adjustable Swivel Gray Faux Leather & Black Metal Bar Stool
Mfr # LCETBABLGR
Zoro # G903873388
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCETBABLGR
- Zoro # G903873388
- UPC # 721535755721
- Country of Origin China
- Category Bar Height Stools
Description
The Etienne Grey Faux Leather and Black Base Adjustable Swivel Barstool from Armen Living is the perfect barstool to invite into your beautiful home. The ornate x-designed back is unique and original, yet comfortable and reliable. The plush foam-padded cushion is perfect for long conversations and entertaining guests as it keeps them comfortable for as long as they are seated. The Etinne features a full 360-degree swivel function that increases the mobility of your stool. The adjustable gas lift can take you from counter height to bar height in an instant with ease. The wide chrome base is not only a great looking accent but practical as well - keeping you stable and secure as long as youre seated.
Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!The design of the Etienne will make your jaw drop when you see it in person for the first time. The modern frame mixed with contemporary aesthetics is a masterpiece of a combination.
This bar stool provides more stability with a large base that prevents any rocking or movement potentially caused by using the swivel or height adjustment features. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
This stool was designed with ergonomic principles; shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.
SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
Specifications- Collection: Etienne
- Upholstery: Barstool
- Material: Bentwood, Metal, Faux Leather
- Fabric Content: 100% Polyurethane
- Finish: Matte Black Finish
- Dimension: 18.00" x 19.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7269)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- HOLLAND BAR STOOL CO 30" Low Back Swivel Bar Stool, Pewter Finish, Nat Oak Seat (41130PWNatOak)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLK-24 19715- 24 in. Floridian Swivel Counter Stool; Black - Chrome (19715BLK-24)
- SAFAVIEH Zoey Bar Stool, Black (FOX2034A)
- Armen Living Bar Height Stools